Apply to be a TradeMaster!
Main product image of Silver Series Service Sink Faucet w/ 6-1/2" Spout, 16-290
Magnifying glass
Hover image to zoom

Silver Series Service Sink Faucet w/ 6-1/2" Spout, 16-290

SKU:
16-290
Rating:
(0)
Q&A:
(0)
Silver Series Service Sink Faucet w/ 6-1/2" Spout, 16-290
Magnifying glass
Hover image to zoom
$99.55 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Rough Chrome
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Wall Mount

Description

–
The Silver Series service sink faucet installs on the wall at 8 in. centers and uses two lever handles for hot and cold control. It has a 13.6 gpm flow rate and 1/2 in. NPS female water inlets for utility and service sink applications.
  • 13.6 gpm flow rate
  • Wall-mount installation on 8 in. centers
  • Two lever handles
  • 1/4 turn ceramic valves
  • 1/2 in. NPS female water inlet connections
  • Pressure range: 20 to 120 psi
  • Includes 6-1/2 in. vacuum breaker spout with pail hook and 3/4 in. hose thread
  • ASME A112.18.1-2018/CSA B125.1-18 compliant

Specs

–
Connection Type:

NPSM

Number of Handles:

2

Series:

Silver

Flow Rate (GPM):

13.6

Valve Type:

Ceramic Disc

Application:

Commercial

Approvals:

ASME A112.18.1 / CSA B125.1

Handle Style:

Lever

Finish:

Rough Chrome

Material:

Brass

Number of Holes:

2

Finish Family:

Chrome

Connection Size:

1/2"

Type:

Manual

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy