The Day Savers – A National Tradesmen Day Contest
Main product image of Royal Series 1 Hole Deck Mount Pantry Kitchen Faucet w/ 6" Wide Gooseneck Spout, 16-301L
Magnifying glass
Hover image to zoom

Royal Series 1 Hole Deck Mount Pantry Kitchen Faucet w/ 6" Wide Gooseneck Spout, 16-301L

SKU:
16-301L
Rating:
(0)
Q&A:
(0)
Royal Series 1 Hole Deck Mount Pantry Kitchen Faucet w/ 6" Wide Gooseneck Spout, 16-301L
Magnifying glass
Hover image to zoom
$161.70 each
In Stock
In Stock
Get 1 Fri, Aug 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Mount
Deck

Description

  • Royal Series single hole deck mount pantry faucet
  • 1/4 turn high-performance ceramic cartridge valve with integral check
  • Lever handles
  • Solid chrome plated brass base
  • 1-1/8" OD x 2-1/4" shank; fits in 1-1/4 hole
  • 20" water lines with 3/8" compression fittings
  • Durable full swing spout with double o-ring construction
  • Specs

    Finish:

    Chrome

    Type:

    Manual

    Series:

    Royal

    Handle Style:

    Lever

    Flow Rate (GPM):

    0.5

    Mount:

    Deck

    Product Type:

    Kitchen Faucet

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy