| Finish Family: | Chrome |
|---|---|
| Series: | Royal |
| Number of Handles: | 2 |
| Connection Type: | Compression |
| Application: | Foodservice Commercial |
| Approvals: | NSF/ANSI 61 CEC Lead Free ASME A112.18.1 / CSA B125.1 |
| Type: | Manual |
| Finish: | Polished Chrome |
| Handle Style: | Lever |
| Number of Holes: | 1 |
| Product Type: | Pantry Faucet |
| Flow Rate (GPM): | 1.8 |
| Connection Size: | 3/8" |
| Faucet Configuration: | Single Hole |
| Material: | Brass |
| Valve Type: | Ceramic Disc |
| Installation Type: | Deck Mount |