Apply to be a TradeMaster!
Main product image of Royal Series 4" Centerset Above Deck Mount Faucet, 16-645
Magnifying glass
Hover image to zoom

Royal Series 4" Centerset Above Deck Mount Faucet, 16-645

SKU:
16-645
Rating:
(0)
Q&A:
(0)
Royal Series 4" Centerset Above Deck Mount Faucet, 16-645
Magnifying glass
Hover image to zoom
$357.50 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
  • Infrared sensor operated
  • Built-in battery powered control module (Batteries Included)
  • Uses (4) AA alkaline batteries
  • Low battery indicator light
  • 30 seconds auto shut-off
  • 0.5 GPM aerator installed
  • Includes faucet and (1) supply hose
  • Solid chrome plated brass
  • Specs

    –
    Drain Type:

    No Drain

    Warranty:

    1 Year Limited

    Faucet Configuration:

    Centerset

    Material:

    Brass

    Finish:

    Polished Chrome

    Type:

    Sensor (Touchless)

    Number of Handles:

    0

    Application:

    Commercial

    Handle Style:

    None (Sensor)

    Product Type:

    Bathroom Faucet

    Power Supply:

    Battery

    Finish Family:

    Chrome

    Number of Holes:

    3

    Series:

    Royal

    Connection Type:

    Compression

    Connection Size:

    3/8"

    Installation Type:

    Deck Mount

    Approvals:

    Lead Free

    NSF/ANSI 61

    ASME A112.18.1 / CSA B125.1

    Flow Rate (GPM):

    0.5

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy