Apply to be a TradeMaster!
Main product image of Diamond Series 4" Center Wall Mount Sensor Faucet, Battery Operated, Mechanical Mixing Valve, 4-1/2" Double Bend, 2.20 GPM Aerator, 16-670
Magnifying glass
Hover image to zoom

Diamond Series 4" Center Wall Mount Sensor Faucet, Battery Operated, Mechanical Mixing Valve, 4-1/2" Double Bend, 2.20 GPM Aerator, 16-670

SKU:
16-670
Rating:
(0)
Q&A:
(0)
Diamond Series 4" Center Wall Mount Sensor Faucet, Battery Operated, Mechanical Mixing Valve, 4-1/2" Double Bend, 2.20 GPM Aerator, 16-670
Magnifying glass
Hover image to zoom
$356.40 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Connection Type
NPSM Connection

Description

–
  • Diamond Series 4" center wall mount electronic sensor faucet
  • Satin finish
  • Infrared sensor operated
  • Battery powered control module, (4) AA batteries included, AC adapter optional
  • Low battery indicator light
  • Easy adjust shut-off delay, auto flush, auto time-out and range sensitivity
  • 2.2 GPM aerator installed, 0.5 GPM aerator included
  • Includes control module, mechanical mixing valve and (3) supply hoses
  • Replacement spouts available
  • Specs

    –
    Power Supply:

    Battery

    Approvals:

    ASME A112.18.1 / CSA B125.1

    CEC

    NSF/ANSI 61

    Lead Free

    Application:

    Commercial

    Connection Size:

    3/8"

    Series:

    Diamond

    Handle Style:

    None (Sensor)

    Flow Rate (GPM):

    2.2

    Finish:

    Brushed Nickel

    Product Type:

    Bathroom Faucet

    Type:

    Sensor (Touchless)

    Finish Family:

    Brushed Nickel

    Installation Type:

    Wall Mount

    Number of Holes:

    2

    Material:

    Brass

    Number of Handles:

    0

    Connection Type:

    NPSM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy