| Installation Type: | Wall Mount |
|---|---|
| Series: | Diamond |
| Flow Rate (GPM): | 2.2 |
| Power Supply: | Battery |
| Finish Family: | Brushed Nickel |
| Connection Type: | NPSM |
| Approvals: | NSF/ANSI 61 Lead Free |
| Product Type: | Bathroom Faucet |
| Number of Handles: | 0 |
| Material: | Brass |
| Handle Style: | None (Sensor) |
| Application: | Commercial |
| Finish: | Brushed Nickel |
| Number of Holes: | 1 |
| Type: | Sensor (Touchless) |
| Connection Size: | 3/8" |