Apply to be a TradeMaster!
Main product image of Royal Series 8" Wall Mount Pre-Rinse w/ Wall Bracket, 17-108WL
Magnifying glass
Hover image to zoom

Royal Series 8" Wall Mount Pre-Rinse w/ Wall Bracket, 17-108WL

SKU:
17-108WL
Rating:
(0)
Q&A:
(0)
Royal Series 8" Wall Mount Pre-Rinse w/ Wall Bracket, 17-108WL
Magnifying glass
Hover image to zoom
$399.05 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount

Description

–
Specifications:
  • Series: Royal Series
  • Mounting Style: Wall Mount
  • Centers: 8"
  • Handles: Lever
  • Inlet: 1/2" NPT Female
  • Valves: 1/4 turn high performance ceramic cartridge valves with integral check
  • Mounting Kit: Included
  • Finish: Solid chrome plated brass base
  • Wall Bracket: Included
  • Spray Head: 1.15 GPM @ 60 PSI
  • Hose Length: 44" Hose with Grip
  • Height: 35"
  • Pre-assembled to cut installation time

Specs

–
Approvals:

CEC

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Number of Holes:

2

Product Type:

Pre-Rinse Faucet

Material:

Brass

Valve Type:

Ceramic Disc

Series:

Royal

Application:

Commercial

Foodservice

Connection Type:

NPSM

Connection Size:

1/2"

Finish:

Polished Chrome

Flow Rate (GPM):

1.15

Finish Family:

Chrome

Number of Handles:

2

Type:

Manual

Handle Style:

Lever

Style:

Swing

Installation Type:

Wall Mount

Hose Length:

44"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy