Apply to be a TradeMaster!
Main product image of Royal Series 8" Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout, 17-109WL
Magnifying glass
Hover image to zoom

Royal Series 8" Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout, 17-109WL

SKU:
17-109WL
Rating:
(0)
Q&A:
(0)
Royal Series 8" Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout, 17-109WL
Magnifying glass
Hover image to zoom
$573.97 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount

Description

–
Specifications:
  • Series: Royal Series
  • Mounting Style: Wall Mount
  • Centers: 8"
  • Spout Style: Swing
  • Spout Size: 12"
  • Handles: Lever
  • Inlet: 1/2" NPT Female
  • Valves: 1/4 turn high performance ceramic cartridge valves with integral check
  • Mounting Kit: Included
  • Finish: Solid chrome plated brass base
  • Wall Bracket: Included
  • Spray Head: 1.15 GPM @ 60 PSI
  • Hose Length: 44" Hose with Grip
  • Faucet: Add-On Faucet with 12" Spout, 1.8 GPM
  • Height: 38"
  • Pre-assembled to cut installation time
  • Interchangeable with most brands
  • Built for high volume
  • Full replacement parts availble

Specs

–
Approvals:

CEC

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Product Type:

Pre-Rinse Faucet

Finish:

Polished Chrome

Flow Rate (GPM):

1.15

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Connection Size:

1/2"

Application:

Commercial

Foodservice

Connection Type:

IPS / NPT

Handle Style:

Lever

Number of Holes:

2

Series:

Royal

Material:

Brass

Number of Handles:

2

Type:

Manual

Style:

Swing

Installation Type:

Wall Mount

Hose Length:

44"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy