Apply to be a TradeMaster!
Main product image of Royal Series Single Hole Deck Mount Pre-Rinse w/ Wall Bracket, 17-202WL
Magnifying glass
Hover image to zoom

Royal Series Single Hole Deck Mount Pre-Rinse w/ Wall Bracket, 17-202WL

SKU:
17-202WL
Rating:
(0)
Q&A:
(0)
Royal Series Single Hole Deck Mount Pre-Rinse w/ Wall Bracket, 17-202WL
Magnifying glass
Hover image to zoom
$403.08 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass

Description

–
The Royal Series single hole deck mount pre-rinse installs on a commercial kitchen sink deck through a 1-1/8 in. rough-in hole. It uses two lever handles with 1/4 turn ceramic cartridge valves and a 1.15 gpm spray head rated at 60 psi.
  • 1.15 gpm spray head flow rate at 60 psi
  • Single hole deck mount installation
  • 3/8 in. female compression water inlet
  • 1/4 turn ceramic cartridge valves with integral check valves
  • 44 in. stainless steel hose with grip
  • Includes 20 in. water supply hoses
  • Includes wall bracket with screws and mounting hardware
  • NSF-61, NSF/ANSI 372, ASME A112.18.1-2012/CSA B125.1-12, and CEC listed

Specs

–
Application:

Foodservice

Commercial

Approvals:

Lead Free

CEC

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Product Type:

Pre-Rinse Faucet

Finish Family:

Chrome

Handle Style:

Lever

Installation Type:

Deck Mount

Type:

Manual

Valve Type:

Ceramic Disc

Number of Handles:

2

Connection Size:

3/8"

Series:

Royal

Connection Type:

Compression

Flow Rate (GPM):

1.15

Finish:

Polished Chrome

Material:

Brass

Number of Holes:

1

Hose Length:

44"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy