Apply to be a TradeMaster!
Main product image of Royal Series 1 Hole Deck Mount Space Saver Pre-Rinse w/ Add-On Kitchen Faucet, 8" Spout, 18-508L
Magnifying glass
Hover image to zoom

Royal Series 1 Hole Deck Mount Space Saver Pre-Rinse w/ Add-On Kitchen Faucet, 8" Spout, 18-508L

SKU:
18-508L
Rating:
(0)
Q&A:
(0)
Royal Series 1 Hole Deck Mount Space Saver Pre-Rinse w/ Add-On Kitchen Faucet, 8" Spout, 18-508L
Magnifying glass
Hover image to zoom
$545.05 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
NPSM Connection

Description

–
  • Royal Series single hole deck mount pre-rinse
  • Shorter pre-rinse for space saving applications
  • Add-on faucet with 8" spout
  • 1-1/8" OD x 2-1/4" shank; fits 1-1/4" hole
  • 20" water lines with 3/8" compression fittings
  • Stainless steel hose includes radial wrap tubing pressure tested to 400 PSI
  • E-Z install swivel fitting allows for quick install and versatility during use
  • 1/4 turn high-performance ceramic cartridge valves with integral check
  • Knife style spray valve powers through tough grime
  • 1.15 GPM spray head
  • 25-1/4"H with 8" overhang
  • Pre-assembled to cut installation time
  • Mounting kit included
  • Includes wall bracket
  • Solid chrome plated brass base
  • Specs

    –
    Application:

    Commercial

    Foodservice

    Product Type:

    Pre-Rinse Faucet

    Connection Size:

    1/2"

    Approvals:

    Lead Free

    ASME A112.18.1 / CSA B125.1

    CEC

    NSF/ANSI 61

    Material:

    Brass

    Installation Type:

    Deck Mount

    Valve Type:

    Ceramic Disc

    Type:

    Manual

    Handle Style:

    Lever

    Faucet Configuration:

    Single Hole

    Number of Holes:

    1

    Finish:

    Chrome

    Connection Type:

    NPSM

    Series:

    Royal

    Flow Rate (GPM):

    1.15

    Finish Family:

    Chrome

    Number of Handles:

    2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy