Apply to be a TradeMaster!
Main product image of 8" Royal Series Single Wall Mount Pre-Rinse Base, 21-108L
Magnifying glass
Hover image to zoom

8" Royal Series Single Wall Mount Pre-Rinse Base, 21-108L

SKU:
21-108L
Rating:
(0)
Q&A:
(0)
8" Royal Series Single Wall Mount Pre-Rinse Base, 21-108L
Magnifying glass
Hover image to zoom
$201.82 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • 1/2" NPT Female Inlets on 8" Centers
  • Wall Mount
  • Low Lead Compliant

Specs

–
Product Type:

Base

Connection Size:

1/2"

Connection Type:

Female Threaded

Warranty:

1 Year

Centers:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy