Apply to be a TradeMaster!
Main product image of Royal Series Angled Pre-Rinse Spray Head with Grip, and 1/4" Female Thread Adapter, 21-126
Magnifying glass
Hover image to zoom

Royal Series Angled Pre-Rinse Spray Head with Grip, and 1/4" Female Thread Adapter, 21-126

SKU:
21-126
Rating:
(0)
Q&A:
(0)
Royal Series Angled Pre-Rinse Spray Head with Grip, and 1/4" Female Thread Adapter, 21-126
Magnifying glass
Hover image to zoom
$143.35 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection

Description

–
Royal Series Angled Pre-Rinse Spray Head with Grip, and 1/4" Female Thread Adapter
Interchangeable with T&S Brass, Fisher, & Encore Flexible Stainless Steel Hose Includes Fisher Adapter

Specs

–
Product Type:

Spray Head

Adapter

Connection Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy