Apply to be a TradeMaster!
Main product image of Royal Series Pot Filler Spray Head, 21-132L
Magnifying glass
Hover image to zoom

Royal Series Pot Filler Spray Head, 21-132L

SKU:
21-132L
Rating:
(0)
Q&A:
(0)
Royal Series Pot Filler Spray Head, 21-132L
Magnifying glass
Hover image to zoom
$147.36 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Material
Brass

Description

–
The Royal Series pot filler spray head is a replacement faucet part with a 1/2 in. water inlet and 1.15 gpm flow rate at 60 psi. It is designed for pot filler applications and features a reinforced spray head with a chrome plated brass body.
  • 1.15 gpm flow rate at 60 psi
  • 1/2 in. water inlet
  • 40°F to 180°F temperature range
  • Chrome plated brass body with PVC handle
  • 3/4 in.-14 UNS connection thread
  • Interchangeable with most brands
  • NSF-61 and NSF/ANSI 372 compliant
  • ASME A112.18.1-2012/CSA B125.1-12 compliant

Specs

–
Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

Massachusetts Plumbing Board Approved

NSF/ANSI 61

Warranty:

3 Year Limited

Material:

Brass

Series:

Royal

Product Type:

Spray Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy