Apply to be a TradeMaster!
Main product image of Royal Series 44" Pre-Rinse Hose With Grip, 21-133L
Magnifying glass
Hover image to zoom

Royal Series 44" Pre-Rinse Hose With Grip, 21-133L

SKU:
21-133L
Rating:
(0)
Q&A:
(0)
Royal Series 44" Pre-Rinse Hose With Grip, 21-133L
Magnifying glass
Hover image to zoom
$98.33 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
44"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Lead Free
Yes

Description

–
Features:

  • Flexible stainless steel replacement pre-rinse hose
  • 44" hose with grip
  • Fits most other brands with adapter 21133
  • Lead Free
  • 1 year warranty

Specs

–
Product Type:

Hose

Size:

44"

Warranty:

1 Year

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy