Apply to be a TradeMaster!
Main product image of Add-On Faucet with 6" Spout, 21-138L
Magnifying glass
Hover image to zoom

Add-On Faucet with 6" Spout, 21-138L

SKU:
21-138L
Rating:
(0)
Q&A:
(0)
Add-On Faucet with 6" Spout, 21-138L
Magnifying glass
Hover image to zoom
$113.51 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • Mounts on Pre-Rinse base with riser on top to allow Pre-Rinse to double as a faucet
  • 1/4 turn high performance ceramic cartridge valve with built-in back flow preventer
  • Heavy-Duty spout with double O-Ring construction and welded shoulder for durability
  • High precision machining and polished nickel chromium finish
  • Full replacement parts available
  • 1 Year Warranty
  • Low Lead Compliance
  • Meets California AB-1953 and Vermont S152 standards


Specifications:
  • Mounts on 3/8” NPT male inlet, 3/8” NPT female outlet
  • Temperature Range: 40°F to 180°F
  • Flow rate: 2 GPM max
  • Shipping weight: 2 lbs.

Specs

–
Product Type:

Faucet

Flow Rate (GPM):

2

Lead Free:

Yes

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy