Apply to be a TradeMaster!
Main product image of Royal Series 4" Center Deck Mount Pre-Rinse Base, 21-204L
Magnifying glass
Hover image to zoom

Royal Series 4" Center Deck Mount Pre-Rinse Base, 21-204L

SKU:
21-204L
Rating:
(0)
Q&A:
(0)
Royal Series 4" Center Deck Mount Pre-Rinse Base, 21-204L
Magnifying glass
Hover image to zoom
$205.49 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Lead Free
Yes

Description

–
Royal Series 4" Center Deck Mount Pre-Rinse Base

Features:
  • 1/2" NPT male inlets on 4' centers
  • Deck mount
  • Low lead compliant

Specs

–
Product Type:

Pre-Rinse Base

Size:

4"

Lead Free:

Yes

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy