Apply to be a TradeMaster!
Main product image of Royal Series 8" Center Deck Mount Pre-Rinse Base, 21-208L
Magnifying glass
Hover image to zoom

Royal Series 8" Center Deck Mount Pre-Rinse Base, 21-208L

SKU:
21-208L
Rating:
(0)
Q&A:
(0)
Royal Series 8" Center Deck Mount Pre-Rinse Base, 21-208L
Magnifying glass
Hover image to zoom
$308.86 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Connection Size
1/2" NPT Connection
Product Highlight: Lead Free
Yes

Description

–
Royal Series 8" Center Deck Mount Pre-Rinse Base

Features:
  • 1/2" NPT female inlets on 8' centers
  • Deck mount
  • Low lead compliant

Specs

–
Product Type:

Pre-Rinse Base

Size:

8"

Connection Size:

1/2" NPT

Lead Free:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy