Apply to be a TradeMaster!
Main product image of 8" Center Wall Mount Pet Grooming Utility Faucet, 21-248L
Magnifying glass
Hover image to zoom

8" Center Wall Mount Pet Grooming Utility Faucet, 21-248L

SKU:
21-248L
Rating:
(0)
Q&A:
(0)
8" Center Wall Mount Pet Grooming Utility Faucet, 21-248L
Magnifying glass
Hover image to zoom
$407.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever

Description

–
The Royal Series pet grooming utility faucet is a wall-mount faucet set for 8 in. centers with two lever handles, a built-in vacuum breaker, and a 3.18 gpm flow rate at 60 psi. It connects with 1/2 in. inlet connections and includes a 9 ft. coiled hose with angled spray valve for grooming applications.
  • 3.18 gpm flow rate at 60 psi
  • Wall mount installation on 8 in. centers
  • 1/2 in. NPS male inlet connection; kit installed
  • 1/4 turn ceramic cartridge valves with integral check
  • Built-in vacuum breaker
  • Includes 9 ft. tangle-resistant coiled hose and angled spray handle
  • Temperature range 40°F to 140°F
  • NSF/ANSI 61, NSF/ANSI 372, and ASME A112.18.1 / CSA B125.1 compliant

Specs

–
Series:

Royal

Finish Family:

Chrome

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Installation Type:

Wall Mount

Material:

Brass

Connection Type:

NPSM

Application:

Commercial

Type:

Manual

Number of Holes:

2

Valve Type:

Ceramic Disc

Number of Handles:

2

Flow Rate (GPM):

3.18

Finish:

Chrome

Product Type:

Laundry / Utility Faucet

Connection Size:

1/2"

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy