Apply to be a TradeMaster!
Main product image of Silver Series Wrist Blade Kit, 21-311
Magnifying glass
Hover image to zoom
Silver Series Wrist Blade Kit, 21-311
Magnifying glass
Hover image to zoom
$53.05 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Size
4"

Description

–
Silver Series Wrist Blade Kit

Features:
  • Fits all Krowne faucets
  • 4" wrist blades
  • Chrome plated brass

Specs

–
Product Type:

Wrist Blade Kit

Handle Style:

Wrist Blade

Material:

Chrome Plated Brass

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy