Apply to be a TradeMaster!
Main product image of Silver Series Coupling Flanges, 21-400L
Magnifying glass
Hover image to zoom
Silver Series Coupling Flanges, 21-400L
Magnifying glass
Hover image to zoom
$46.55 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
Silver Series Coupling Flanges

Features:
  • Fits 12-8XX commercial series 8" center wall mount faucet
  • 1/2" NPT male inlet
  • Two pieces
  • Lead free

Specs

–
Product Type:

Coupling

Connection Type:

Threaded

Size:

1/2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy