Apply to be a TradeMaster!
Main product image of U-Shaped Vacuum Breaker, 21-455L
Magnifying glass
Hover image to zoom

U-Shaped Vacuum Breaker, 21-455L

SKU:
21-455L
Rating:
(0)
Q&A:
(0)
U-Shaped Vacuum Breaker, 21-455L
Magnifying glass
Hover image to zoom
$240.33 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
U-Shaped Vacuum Breaker

Features:
  • Atmospheric vacuum breaker
  • 6" Center with adjustable slip flanges
  • 1/2" NPT Male threads
  • 45° Mounting
  • Polished chrome plated brass body
  • CSA listed B64.1.1
  • ASSE 1001

Specs

–
Product Type:

Vacuum Breaker

Type:

U-Shaped

Assembly

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy