Apply to be a TradeMaster!
Main product image of 1-1/4" Overflow Pipe w/ Grommet, 23-155
Magnifying glass
Hover image to zoom
1-1/4" Overflow Pipe w/ Grommet, 23-155
Magnifying glass
Hover image to zoom
$12.04 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • Fits 1-1/4" drains
  • 1-1/4" diameter rubber grommet
  • Fits Krowne Bar Sinks
  • Stainless steel pipe
  • New style 1997-Present
  • Pipe Dimensions: 7-7/8" long x 3/4" wide (diameter)

Specs

–
Product Type:

Drain Pipe

Size:

1-1/4"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy