Shop Resideo Sale
Main product image of Royal Series 1" ID Moveable Gas Connector Kit (48" Length)
Magnifying glass
Hover image to zoom

Royal Series 1" ID Moveable Gas Connector Kit (48" Length)

SKU:
M10048K
Rating:
(0)
Q&A:
(0)
Royal Series 1" ID Moveable Gas Connector Kit (48" Length)
Magnifying glass
Hover image to zoom
$314.40 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
1"

Description

–
Feature
  • Interior Size: 1"
  • Length: 48"
  • BTU/Hr: 334K
  • Rotational Ends: 360° rotational ends provide versatility and ease during installation
  • Welded Construction: 360° heavy duty welds on both ends increases durability
  • Radial Wrap: Heavy duty stainless steel radial wrap prevents hose from stretching
  • Corrugated Tubing: Stainless steel corrugated tubing built to be flexible for ease of installation
  • PVC Protective Coating: PVC Protective Coating with antimicrobial agent for easy cleaning
Includes
  • 1" x 48"L Gas Connector
  • Quick Disconnect
  • Gas Valve
  • Restraining Cable w/ Mounting Hardware
  • (2) 90 degree Elbows

Specs

–
Connection Type:

MIP x MIP

Length (Inches):

48"

Size:

1"

Type:

Corrugated

ID:

1"

Product Type:

Elbow

Gas Valve

Material:

Stainless Steel

Coating:

Green Coated

Application:

Heating

Food Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy