Shop Resideo Sale
Main product image of Royal Series 3/4" x 36" Gas Connector Hose Only
Magnifying glass
Hover image to zoom
Royal Series 3/4" x 36" Gas Connector Hose Only
Magnifying glass
Hover image to zoom
$127.60 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: ID
3/4"
Product Highlight: Length (Inches)
36" Length

Description

–
  • Designed to be used with caster-mounted, moveable commercial kitchen equipment
  • Rotational end pieces for versatility and durability
  • Stainless steel corrugated tubing provides a strong internal structure while remaining flexible for easy installation
  • Stainless steel radial wrap prevents hose from stretching
  • PVC protective coating with anti-microbial agent for easy cleaning
  • Welded construction for added durability
  • Lifetime warranty
  • Specs

    –
    Coating:

    Green Coated

    Connection Type:

    MIP x MIP

    Series:

    Royal

    ID:

    3/4"

    Length (Inches):

    36"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy