The Krowne Metal Gas Connector is a stainless steel hose designed to be used with stationary and caster mounted commercial kitchen equipment. It's design is convenient for equipment that is routinely moved for cleaning as features such as the rotational end pieces and welded construction provide both ease and durability when moving large gas-supplied equipment. The green antimicrobial PVC-coated protective layer allows for easy cleaning while the stainless steel corrugated tubing provides both flexibility and a strong internal structure that will last with enduring strength.
| Connection Type: | MIP x MIP |
|---|---|
| Length (Inches): | 48" |
| Type: | Corrugated |
| Size: | 3/4" |
| ID: | 3/4" |
| Material: | Stainless Steel |
| Color: | Green |
| Coating: | Green Coated |
| Application: | Heating Food Service |