Apply to be a TradeMaster!
Main product image of Royal Series 3/4" ID Moveable Gas Connector Kit (48" Length)
Magnifying glass
Hover image to zoom

Royal Series 3/4" ID Moveable Gas Connector Kit (48" Length)

SKU:
M7548K
Rating:
(0)
Q&A:
(0)
Royal Series 3/4" ID Moveable Gas Connector Kit (48" Length)
Magnifying glass
Hover image to zoom
$193.05 each
In Stock
In Stock
Get 8 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/4"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Size
3/4"

Description

–
Feature
  • Interior Size: 3/4"
  • Length: 48"
  • BTU/Hr: 120K
  • Rotational Ends: 360° rotational ends provide versatility and ease during installation
  • Welded Construction: 360° heavy duty welds on both ends increases durability
  • Radial Wrap: Heavy duty stainless steel radial wrap prevents hose from stretching
  • Corrugated Tubing: Stainless steel corrugated tubing built to be flexible for ease of installation
  • PVC Protective Coating: Green PVC Protective Coating with antimicrobial agent for easy cleaning
  • Caster Positioning Chocks can be used with any caster mounted equipment
Includes
  • 3/4" x 48"L Gas Connector
  • Quick Disconnect
  • Gas Valve
  • Restraining Cable w/ Mounting Hardware
  • (2) 90 degree Elbows

Specs

–
Length (Inches):

48"

Type:

Corrugated

Size:

3/4"

ID:

3/4"

Product Type:

Elbow

Gas Valve

Material:

Stainless Steel

Coating:

Green Coated

Application:

Heating

Food Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy