Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
Faucet & Sink Parts
Krowne Faucet and Sink Parts
Krowne Wok Faucet Parts
Krowne Wok Faucet Parts
5 items
FILTER
Grid
List
Sort: Default
21-561L Compare Checkbox
Compare
Repair Kit for Silver Series Wok Faucet, 21-561L
SKU:
21-561L
Krowne Metal
SKU:
21-561L
Brand:
Krowne Metal
–
+
$8.16
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
21-565L Compare Checkbox
Compare
Replacement Aerator for Silver Series Wok Faucets, 21-565L
SKU:
21-565L
Krowne Metal
SKU:
21-565L
Brand:
Krowne Metal
–
+
$4.82
each
ADD TO CART
Add to List
In Stock
Get 11 by
Tomorrow, Nov 17
In Stock
Get 11 by
Tomorrow, Nov 17
Add to List
21-640L Compare Checkbox
Compare
O-Ring Repair Kit for Royal Series Wok Faucets, 21-640L
SKU:
21-640L
Krowne Metal
SKU:
21-640L
Brand:
Krowne Metal
–
+
$8.20
each
ADD TO CART
Add to List
In Stock
Get 1 by
Wed, Nov 18
In Stock
Get 1 by
Wed, Nov 18
Add to List
13-223L Compare Checkbox
Compare
Silver Series Wall Mount 3/8" Wok Range w/ 14" Swing Spout
SKU:
13-223L
Krowne Metal
SKU:
13-223L
Brand:
Krowne Metal
–
+
$40.15
each
ADD TO CART
Add to List
Out of Stock
Get it by
Wed, Dec 2 - Wed, Dec 9
Out of Stock
Get it by
Wed, Dec 2 - Wed, Dec 9
Add to List
13-222L Compare Checkbox
Compare
Silver Series Wall Mount 3/8" Wok Range w/ 12" Swing Spout
SKU:
13-222L
Krowne Metal
SKU:
13-222L
Brand:
Krowne Metal
(1)
–
+
$37.54
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tomorrow, Nov 17
Total Available: 22
In Stock
Get 4 by
Tomorrow, Nov 17
Total Available: 22
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video