Apply to be a TradeMaster!
Main product image of 51,000 BTU LG Scroll Compressor, 208/230V, ABG051KACS
Magnifying glass
Hover image to zoom

51,000 BTU LG Scroll Compressor, 208/230V, ABG051KACS

Brand:
LG
SKU:
ABG051KACS
Rating:
(0)
Q&A:
(0)
51,000 BTU LG Scroll Compressor, 208/230V, ABG051KACS
Magnifying glass
Hover image to zoom
$1,724.71 each
Backorder
Backorder
Get it Wed, Aug 5 - Fri, Sep 4

Lift Gate

This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (BTU)
51000 BTU Capacity
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
5 HP
Product Highlight: Refrigerant Type
R-410A

Description

  • Quiet Start-up and Shut-down: Sound is minimized by a check valve in the discharge port of the scroll sets
  • Discharge Temperature Protection (DTS): External thermal sensor protects against excessively high scroll temperatures
  • Internal Pressure Relief (IPR): Relief valve opens at very high internal pressures protecting the unit
  • Internal Motor Overload Protection (OLP): Thermal switch senses high temperature of the compressor motor windings

Specs

Type:

Compressor

Capacity (BTU):

51000

Voltage:

208/230V

Horse Power:

5

Refrigerant Type:

R-410A

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy