Apply to be a TradeMaster!
 58 Gallon APHWC502L Inverter Heat Pump Water Heater w/ Water Leak Detection & Demand Response Ready (3.8/5 kW, 208/240V), APHWC502L

58 Gallon APHWC502L Inverter Heat Pump Water Heater w/ Water Leak Detection & Demand Response Ready (3.8/5 kW, 208/240V), APHWC502L

Brand:
LG
SKU:
APHWC502L
Rating:
(5)
Q&A:
(0)
 58 Gallon APHWC502L Inverter Heat Pump Water Heater w/ Water Leak Detection & Demand Response Ready (3.8/5 kW, 208/240V), APHWC502L
$2,322.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Wed, Dec 16

Lift Gate

–
This product weighs 220 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
58 Gallons
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/240V

Description

–

APHWC502L is a 58 Gallon APHWC502L  Inverter Heat Pump Water Heater w/ Water Leak Detection & Demand Response Ready (3.8/5 kW, 208/240V) manufactured by LG.

Specs

–
Capacity (Gallons):

58

Energy Star Rated:

Yes

Voltage:

208/240V

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Purchases a LG 58 Gal Hybrid Water Heater

The product was purchased to replace a standard electric 240-volt water heater. Supply house quickly shipped and delivered the product. I would purchase from them again.
SZ
Winter GArden, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome, efficient. Challenging install.

It's an unusual unit. The square shape gives it stability, but it also prescribes your install a bit. As does the right side piping. Really great performance, though. Nice and quiet, too. A nice alternative to AO Smith and Rheem.
Jeremy
Bay Area, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent, quiet, efficient water heater.

While this LG can be a bit hard to find, it's an excellent unit. The build quality, appearance, and performance is great. I have it set up for intake and exhaust venting. Some things to keep in mind: It's heavy and square. This means you'll likely need square drain pans, and it might not be quite as easy to stick into a space as a circular unit, which can be rotated to align pipes, etc, as you need. My application is VERY space limited. So it was pretty darn tricky.
Jeremy
East Bay, CA
1 years ago
Was this review helpful to you?

Delivered to Hawaii ontime

Supplyhouse was the only vendor that would ship an Lg water heater to Hawaii. And the price was better than any other supplier.
James
Kihei, HI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and delivery service was amazing

If you want to save money in heating your water, this is the holy grail. It was installed easily by a plumber and after turning on the energy consumption moved up to 5kwh in 10 minutes. Since then, it has been on only after somebody showers and consumes about 2kwh for less than 10 minutes until it heats the new water. I left the heat pump mode only for testing. So far I've had no need to change to turbo or auto mode that heat the water with coils that are so energy consuming. Time will tell how long it lasts but so far I am more than satisfied with the little energy consumption to heat my water. Way better than gas. Be aware that this is a heat pump and needs to be inside your home in an open area to work efficiently (not a closet size room). It will lower the humidity and the temperature of the place where it is located. I installed it in the basement in an open area out of the machine room to divide from the radiant heat (I do not want the radiant heat running more often because the heat pump is stealing the heat). The heat pump is pretty so you can place it in a visible area with no problems just hiding the pipes. I am planning to install a wine cellar next to the split to take advantage of the colder temperature around it.
Virginia
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy