Apply to be a TradeMaster!
Main product image of 7,000 BTU, R-32, Multi F Ceiling Cassette High Efficiency Multi Zone Heat Pump w/o Grille (Indoor Unit)
Magnifying glass
Hover image to zoom

7,000 BTU, R-32, Multi F Ceiling Cassette High Efficiency Multi Zone Heat Pump w/o Grille (Indoor Unit)

Brand:
LG
SKU:
KNMDB071A
Rating:
(0)
Q&A:
(0)
7,000 BTU, R-32, Multi F Ceiling Cassette High Efficiency Multi Zone Heat Pump w/o Grille (Indoor Unit)
Magnifying glass
Hover image to zoom
$676.82 each
In Stock
In Stock
Get 20 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
7000 BTUs
Product Highlight: Heating Capacity (BTU)
8100 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Number of Zones
3 - Three Zone, 4 - Four Zone, 2 - Dual Zone, 5+ - Five+ Zone
Product Highlight: Refrigerant Type
R-32

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.


Note: Grille not included. Click here to purchase separately.


This is an indoor unit. The outdoor unit must be purchased separately.


Rebates: 

  • LG Rebate: You may be eligible for rebates from your local utility company and state. Search your zip code in the link for information about local rebate programs that may apply to you.



Features:

  • Two thermistor control
  • 24-Hour on / off timer
  • Auto operation
  • Auto restart
  • Swirl swing
  • Control lock function
  • Drain pump
  • Group control
  • Inverter (variable speed fan)
  • Jet cool R32 leak detection sensor
  • Compatible with accessory Wi-Fi module

Specs

–
Number of Zones:

3 - Three Zone

4 - Four Zone

2 - Dual Zone

5+ - Five+ Zone

Liquid Line:

1/4"

Min Airflow (CFM):

177

Max Airflow (CFM):

265

Heating Capacity (BTU):

8100

Product Type:

Indoor Unit

Cooling Capacity (BTU):

7000

Suction Line:

3/8"

Refrigerant Type:

R-32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy