Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-32, Multi F Multi-Position High Efficiency Multi Zone Air Handler Unit (Indoor)
Magnifying glass
Hover image to zoom

24,000 BTU, R-32, Multi F Multi-Position High Efficiency Multi Zone Air Handler Unit (Indoor)

Brand:
LG
SKU:
KNMLB241A
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-32, Multi F Multi-Position High Efficiency Multi Zone Air Handler Unit (Indoor)
Magnifying glass
Hover image to zoom
$2,455.38 each
In Stock
In Stock
Get 2 Wed, Oct 21 - Fri, Oct 23

Lift Gate

–
This product weighs 128.75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
27000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Number of Zones
5+ - Five+ Zone, 2 - Dual Zone, 4 - Four Zone, 3 - Three Zone
Product Highlight: Refrigerant Type
R-32

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This is an indoor unit. The outdoor unit must be purchased separately.

Rebates: 

  • LG Rebate: You may be eligible for rebates from your local utility company and state. Search your zip code in the link for information about local rebate programs that may apply to you.



Features:

  • Inverter (variable speed fan)
  • Long-life washable prefilter
  • Self diagnosis
  • Soft dry operation
  • Auto operation
  • Auto restart
  • Sleep mode
  • Timer (on/off/weekly)
  • ESP control
  • R32 leak detection sensor
  • Integrated dry contact for 3rd party thermostat
  • ECM fan provides constant airflow regardless of permitted ESP

Specs

–
Min Airflow (CFM):

580

Cooling Capacity (BTU):

24000

Suction Line:

1/2"

Liquid Line:

1/4"

Heating Capacity (BTU):

27000

Number of Zones:

5+ - Five+ Zone

2 - Dual Zone

4 - Four Zone

3 - Three Zone

Refrigerant Type:

R-32

Product Type:

Indoor Unit

Max Airflow (CFM):

800

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy