This is an indoor unit only. Outdoor unit (KUSAL121A) must be purchased separately.
The LG ARTCOOLTM Deluxe with LGRED° Core delivers year-round comfort and efficiency with advanced features designed to keep your home cozy and healthy. LGRED° Core technology ensures 100% heating capacity at -13° F and reliable operation down to -31° F. With Dual Vane technology for precise airflow, the Occupancy Sensor for energy efficiency, and innovations like Soft Air, Freeze Cleaning, and Auto Clean+, the ARTCOOL Deluxe combines performance, comfort, and convenience in one sleek system.
2025 AHR Innovation Award for Residential Cold Climate Heat Pump
| Warranty: | 5 Years Parts |
|---|---|
| Product Type: | Indoor Unit |
| Refrigerant Type: | R-32 |
| Min Airflow (CFM): | 515 |
| Voltage: | 208/230V |
| Phase: | 1 |
| Liquid Line: | 1/4" |
| Gas Connection: | 3/8" |
| Cooling Capacity (BTU): | 12000 |
| Heating Capacity (BTU): | 13000 |
| Max Airflow (CFM): | 515 |