Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-32, 23 SEER2 Multi F Wall Mounted High Efficiency Single/Multi Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU, R-32, 23 SEER2 Multi F Wall Mounted High Efficiency Single/Multi Zone Heat Pump w/ Built-In WiFi (Indoor Unit)

Brand:
LG
SKU:
KNUAB181A
Rating:
(0)
Q&A:
(0)
18,000 BTU, R-32, 23 SEER2 Multi F Wall Mounted High Efficiency Single/Multi Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Magnifying glass
Hover image to zoom
$946.93 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
21600 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Refrigerant Type
R-32
Product Highlight: Number of Zones
3 - Three Zone, 1 - Single Zone, 5+ - Five+ Zone, 2 - Dual Zone, 4 - Four Zone

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This is an indoor unit. The outdoor unit must be purchased separately.

Rebates: 

  • LG Rebate: You may be eligible for rebates from your local utility company and state. Search your zip code in the link for information about local rebate programs that may apply to you.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 

 The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 

Please check the SEER2 site to ensure efficiency compliance for your region.

AHRI Ref #: 215413009


Features:

  • Left / right and up / down auto swing
  • 24-Hour on/off timer
  • Auto operation
  • Auto restart
  • Group control
  • Inverter (variable speed fan)
  • Jet cool / Jet heat
  • 3M Micro Dust Filter
  • Self-cleaning indoor coil
  • Sleep mode
  • R32 leak detection sensor
  • Built-in Wi-Fi via Smart ThinQ app

Specs

–
Product Type:

Indoor Unit

Refrigerant Type:

R-32

Suction Line:

1/2"

Max Airflow (CFM):

558

Number of Zones:

3 - Three Zone

1 - Single Zone

5+ - Five+ Zone

2 - Dual Zone

4 - Four Zone

Cooling Capacity (BTU):

18000

Min Airflow (CFM):

353

Heating Capacity (BTU):

21600

SEER2:

23

EER2:

13

Energy Star Rated:

Yes

Liquid Line:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy