Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-32, 20.5 SEER2 Multi F 2 x 2 4-Way Ceiling Cassette High Efficiency Single/Multi Zone Inverter Heat Pump w/out Grill (Indoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU, R-32, 20.5 SEER2 Multi F 2 x 2 4-Way Ceiling Cassette High Efficiency Single/Multi Zone Inverter Heat Pump w/out Grill (Indoor Unit)

Brand:
LG
SKU:
KNUDB181A
Rating:
(0)
Q&A:
(0)
18,000 BTU, R-32, 20.5 SEER2 Multi F 2 x 2 4-Way Ceiling Cassette High Efficiency Single/Multi Zone Inverter Heat Pump w/out Grill (Indoor Unit)
Magnifying glass
Hover image to zoom
$1,248.82 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
20800 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Refrigerant Type
R-32
Product Highlight: SEER2
20.5

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.

This is an indoor unit. The outdoor unit must be purchased separately. If using as a single zone unit, KNUDB181A can be paired with outdoor unit KUSXA181A.

Rebates: 

  • LG Rebate: You may be eligible for rebates from your local utility company and state. Search your zip code in the link for information about local rebate programs that may apply to you.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 


 The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 


Please check the SEER2 site to ensure efficiency compliance for your region.


AHRI Ref #: 214825953


Features:

  • Two thermistor control
  • 24-Hour on / off timer
  • Auto operation
  • Auto restart
  • Swirl swing
  • Control lock function
  • Drain pump
  • Group control
  • Inverter (variable speed fan)
  • Jet cool
  • R32 leak detection sensor
  • Compatible with accessory Wi-Fi module
  • Compatible with applicable Single Zone Outdoor Units (see single zone literature for matching system details)

Specs

–
Refrigerant Type:

R-32

SEER2:

20.5

Number of Zones:

5+ - Five+ Zone

4 - Four Zone

1 - Single Zone

3 - Three Zone

2 - Dual Zone

Cooling Capacity (BTU):

18000

Suction Line:

1/2"

Min Airflow (CFM):

388

Energy Star Rated:

Yes

Liquid Line:

1/4"

Product Type:

Indoor Unit

Max Airflow (CFM):

459

EER2:

13

Heating Capacity (BTU):

20800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy