Apply to be a TradeMaster!
Main product image of 12,000 BTU, R-32, 18.5 SEER2 Multi F Low Wall Console High Efficiency Single/Multi Zone Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, R-32, 18.5 SEER2 Multi F Low Wall Console High Efficiency Single/Multi Zone Heat Pump (Indoor Unit)

Brand:
LG
SKU:
KNUQB121A
Rating:
(0)
Q&A:
(0)
12,000 BTU, R-32, 18.5 SEER2 Multi F Low Wall Console High Efficiency Single/Multi Zone Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
$1,332.14 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
13650 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Number of Zones
2 - Dual Zone, 5+ - Five+ Zone, 3 - Three Zone, 4 - Four Zone, 1 - Single Zone
Product Highlight: SEER2
18.5

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This is an indoor unit. The outdoor unit must be purchased separately.

Rebates: 

  • LG Rebate: You may be eligible for rebates from your local utility company and state. Search your zip code in the link for information about local rebate programs that may apply to you.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 

 The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 

Please check the SEER2 site to ensure efficiency compliance for your region.

AHRI Ref #: 214837926


Features:

  • Inverter (variable speed fan)
  • Auto swing (up and down)
  • Jet cool / Jet heat
  • Long-life washable prefilter
  • Hot start
  • Self diagnosis
  • Soft dry operation
  • Auto operation
  • Auto restart
  • Child lock
  • Sleep mode
  • Timer (on/off/weekly)
  • Group control
  • R32 leak detection sensor
  • Compatible with applicable

Specs

–
Number of Zones:

2 - Dual Zone

5+ - Five+ Zone

3 - Three Zone

4 - Four Zone

1 - Single Zone

Product Type:

Indoor Unit

Heating Capacity (BTU):

13650

Cooling Capacity (BTU):

12000

SEER2:

18.5

Max Airflow (CFM):

353

EER2:

12.1

Min Airflow (CFM):

184

Energy Star Rated:

Yes

Refrigerant Type:

R-32

Liquid Line:

1/4"

Suction Line:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy