Apply to be a TradeMaster!
Main product image of 30,000 BTU, R-32, 22 SEER2 Multi F Multi Zone Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

30,000 BTU, R-32, 22 SEER2 Multi F Multi Zone Inverter Heat Pump (Outdoor Unit)

Brand:
LG
SKU:
KUMXB301A
Rating:
(1)
Q&A:
(0)
30,000 BTU, R-32, 22 SEER2 Multi F Multi Zone Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
$2,879.00 each
In Stock
In Stock
Get 2 Fri, Nov 20 - Tue, Nov 24

Lift Gate

–
This product weighs 156.53 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
30000  BTUs
Product Highlight: Heating Capacity (BTU)
32000  BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Number of Zones
3 - Three Zone, 4 - Four Zone, 2 - Dual Zone
Product Highlight: Energy Star Rated
No

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This is an outdoor unit. The indoor unit must be purchased separately.

Rebates: 

  • LG Rebate: You may be eligible for rebates from your local utility company and state. Search your zip code in the link for information about local rebate programs that may apply to you.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 

 The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 

Please check the SEER2 site to ensure efficiency compliance for your region.

AHRI Ref #: 215402335


Features:

  • Auto operation / Auto restart
  • Inverter (variable speed compressor)
  • Integrated central control connection
  • Defrost / Deicing
  • Restart delay (three [3] minutes)
  • Self diagnosis
  • Soft start
  • Low ambient cooling down to 14F (-4F with Wind Baffle Kit)

Specs

–
Number of Zones:

3 - Three Zone

4 - Four Zone

2 - Dual Zone

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

30000 

EER2:

13

Heating Capacity (BTU):

32000 

Suction Line:

3/8"

Energy Star Rated:

No

SEER2:

22

Refrigerant Type:

R-32

Liquid Line:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quiet and works

I am a custom home builder and I purchase this unit through supply house. 10 months later we installed it and it had a factory defect. I reached out to supply house and they immediately issued a replacement and had it on my job site within the week. I will continue to do business with supply house because of their level of service. I think it was just a fluke that the heat pump had a factory defect.
V Colorado
Colorado
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy