This is an outdoor unit only. Indoor unit (KNSAL091A) must be purchased separately.
The LG ArtCool Deluxe with LGRED° Core delivers year-round comfort and efficiency with advanced features designed to keep your home cozy and healthy. LGRED° Core technology ensures 100% heating capacity at -13°F and reliable operation down to -31°F, making it perfect for even the harshest winters. With Dual Vane technology for precise airflow, the Occupancy Sensor for energy efficiency, and innovations like Soft Air, Freeze Cleaning, and Auto Clean+, the ArtCool Deluxe combines performance, comfort, and convenience in one sleek system.
2025 AHR Innovation Award for Residential Cold Climate Heat Pump
| Cooling Capacity (BTU): | 9000 |
|---|---|
| Voltage: | 208/230V |
| Phase: | 1 |
| Refrigerant Type: | R-32 |
| Gas Connection: | 3/8" |
| Warranty: | 5 Years Parts |
| Heating Capacity (BTU): | 11000 |
| Product Type: | Outdoor Unit |
| Liquid Line: | 1/4" |