Apply to be a TradeMaster!
Main product image of 36,000 BTU, R-32, 16 SEER2 Single Zone Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

36,000 BTU, R-32, 16 SEER2 Single Zone Inverter Heat Pump (Outdoor Unit)

Brand:
LG
SKU:
KUSXE361A
Rating:
(0)
Q&A:
(0)
36,000 BTU, R-32, 16 SEER2 Single Zone Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
$3,073.79 each
Backorder
Backorder
Get it Wed, Nov 25 - Tue, Dec 29

Lift Gate

–
This product weighs 145 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
32600 BTUs
Product Highlight: Heating Capacity (BTU)
34000 BTUs
Product Highlight: SEER2
16
Product Highlight: Refrigerant Type
R-32

Description

–
This item is a 36,000 BTU, R-32, 16 SEER2 Single Zone Inverter Heat Pump (Outdoor Unit) manufactured by LG.

Specs

–
Cooling Capacity (BTU):

32600

Kilowatts (KW):

36

Product Type:

Outdoor Unit

SEER2:

16

Heating Capacity (BTU):

34000

Refrigerant Type:

R-32

Max Airflow (CFM):

2048

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy