Apply to be a TradeMaster!
Main product image of 42,000 BTU, R-32, 16 SEER2 Single Zone Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

42,000 BTU, R-32, 16 SEER2 Single Zone Inverter Heat Pump (Outdoor Unit)

Brand:
LG
SKU:
KUSXE421A
Rating:
(0)
Q&A:
(0)
42,000 BTU, R-32, 16 SEER2 Single Zone Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
$2,035.34 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 168.21 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
41000 BTUs
Product Highlight: Heating Capacity (BTU)
42000 BTUs
Product Highlight: Refrigerant Type
R-32
Product Highlight: SEER2
16

Description

–
This item is a 42,000 BTU, R-32, 16 SEER2 Single Zone Inverter Heat Pump (Outdoor Unit) manufactured by LG.

Specs

–
Heating Capacity (BTU):

42000

Refrigerant Type:

R-32

Cooling Capacity (BTU):

41000

Product Type:

Outdoor Unit

Kilowatts (KW):

42

SEER2:

16

Max Airflow (CFM):

2825

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy