Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, Art Cool Gallery Single Zone AC/Inverter Heat Pump Package
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Art Cool Gallery Single Zone AC/Inverter Heat Pump Package

Brand:
LG
SKU:
LA090HVP
Rating:
(0)
Q&A:
(1)
9,000 BTU, R-410A, Art Cool Gallery Single Zone AC/Inverter Heat Pump Package
Magnifying glass
Hover image to zoom
LA090HVP has been discontinued
Discontinued October 18, 2017
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10800 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
1
Product Highlight: SEER
16 Rating
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


*Includes Indoor Model LAN090HVP & Outdoor Model LAU090HVP.

The slim, contemporary styling of the Art Cool Gallery Inverter models will appeal to today's discerning customer. Available in 9,000 and 12,000 BTU/h, models come with a frame that allows the customer to modify and personalize the unit with their own artwork or photography - the ultimate in custom design plus with energy-efficient Inverter technology. These indoor units, combined with small footprint outdoor units, provide both physical comfort and a stylish esthetic.

Features:
  • Inverter (Variable-speed compressor on the outdoor unit)
  • Customizable art panel
  • R-410A Refrigerant
  • Self-cleaning indoor coil
  • Dehumidifying mode
  • Jet Cool
  • Cooling mode
  • Chaos Wind
  • Three-way cooling
  • Jet Cool/Jet heat
  • Cooling mode/Heating/Fan mode
  • Auto operation
  • Sleep mode
  • Auto restart
  • Built-in low ambient standard, down to 14ºF (cooling mode)
  • 24-Hour on/off timer
  • Gold Fin anti-corrosion


LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

49'

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

10800

Energy Star Rated:

Yes

Number of Zones:

1

Air Circulation (CFM H/M/L):

350/300/229

EER:

12.5

SEER:

16

Refrigerant Type:

R-410A

Application:

Cooling

Dehumidification (Pts/Hr):

2.54

Modes:

Cooling

Fan

Auto Sleep

Heating

Thermostat Range (Cooling/Heating):

64°-90°F/60°-86°F

Remote Control:

Wireless

Indoor Voltage:

230/208-60-1

Suction Line:

3/8"

Liquid Line:

1/4"

Warranty:

7 Year (Compressor)/5 Year (Parts)

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this come with an installation kit?

Asked by Mp 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it does not.

Was this review helpful to you?