Apply to be a TradeMaster!
Main product image of 11,500 BTU, R-410A, Art Cool Picture Ductless Single Zone Mini-Split Air Conditioner - Heat Pump
Magnifying glass
Hover image to zoom

11,500 BTU, R-410A, Art Cool Picture Ductless Single Zone Mini-Split Air Conditioner - Heat Pump

Brand:
LG
SKU:
LA126HNP
Rating:
(2)
Q&A:
(3)
11,500 BTU, R-410A, Art Cool Picture Ductless Single Zone Mini-Split Air Conditioner - Heat Pump
Magnifying glass
Hover image to zoom
LA126HNP has been discontinued
Discontinued August 28, 2013
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
11500 BTUs
Product Highlight: Heating Capacity (BTU)
11000 BTUs
Product Highlight: Energy Star Rated
No
Product Highlight: Number of Zones
1
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Liquid Line
1/4"

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


The slim, contemporary styling of the Art Cool models will appeal to today's discerning customer. Art Cool Duct-Free Mini-Split Air Conditioning Systems from LG maximize the efficiency and economics of duct-free technology.

Includes Indoor Model (LAN126HNP) & Outdoor Model (LAU126HNP) and offers air conditioning and heat pump capability.

Features
  • Customizable art panel
  • R-410A Refrigerant
  • Plasma Air Purifying System
  • Self-cleaning indoor coil
  • Dehumidifying mode
  • Chaos Swing
  • Three-way cooling
  • Jet Cool
  • Cooling mode
  • Fan mode
  • Auto operation
  • Manual power switch
  • Defrost control (H/P model only)
  • Auto sleep mode
  • Auto restart
  • Built-in low ambient standard, down to 0¦ F (cooling mode)
  • 24-Hour on/off timer
  • Evaporator frost control
  • Gold Fin Anti-Corrosion
Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual
Exterior Unit Includes:
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included)
Specifications
  • System Model #: LA126HNP
  • Indoor Model #: LAN126HNP
  • Outdoor Model #: LAU126HNP
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

49'

Cooling Capacity (BTU):

11500

Heating Capacity (BTU):

11000

Energy Star Rated:

No

Number of Zones:

1

Refrigerant Type:

R-410A

Liquid Line:

1/4"

Suction Line:

1/2"

Application:

Cooling

Features:

Three-way cooling

Plasma Air Purifying System

Evaporator frost control

24-Hour on/off timer

Air Circulation (CFM H/M/L):

330/261/194

Dehumidification (Pts/Hr):

3

Fan Speeds:

4/Auto/Chaos

Modes:

Dehumidification

Auto Sleep

Fan

Cooling

Indoor dB(A):

43/35/29

Outdoor dB(A):

48

Indoor Voltage:

36V DC

Outdoor Voltage:

115-60-1

Outdoor Weight:

70.5 lbs.

Indoor Weight:

33.1 lbs

Outdoor Dimensions (H x W x D):

21-5/16" x 30-5/16" x 9-5/8"

Indoor Dimensions (H x W x D):

23-5/8" x 23-5/8" x 5-3/4"

Remote Control:

Wireless

SEER:

13

EER:

10

Temperature Range (F):

64°F - 86°F (Cooling)

Warranty:

5 Year Compressor/3 Year Parts

Mount:

Wall

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works great

This was installed by me but hired a HVAC guy to pressure test and purge. The unit works great but have found a few problems. The thermostat is off. To keep the room at 70 you set it for 74. Fan is extremely quiet you have to put your hand at the vent to tell it's running. The fittings on the outside unit are not your normal ones. The HVAC guy needed an adapter to connect his AC guages to it. Also it only uses one hose to the outside unit when testing and not two as with regular outside units. I am thinking of putting one in my parents house.
Bill
Atlantic City, NJ
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Disappointed

Purchased May 2010, installed myself, not too difficult, instructions pretty good. Unit failed Jan 2011, service manual lacking but did point to trouble, bad thermistors on wall unit. Tried LG website, will not accept model number. Called customer service, transferred many times until a person in there service department was kind enough to help. Needed specs on thermistors to prove bad. Informed no warranty if installed myself. Replaced part, now working again. Called customer service, no reimbursement for cost of part if not replaced by a trained technician. I was disappointed that the equipment failed so soon, and in customer service except for the technician that helped me, and with the so called warranty.
R
Huffman, Texas
15 years ago
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can the art cool indoor unit be used in a multi zone aplication

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Art Cool units are currently only able to operate in single-zone applications.

Was this review helpful to you?

Q: what type of power supply is needed?

Asked by Harry Sutton 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit requires a 208 or 230 volt power supply.

Was this review helpful to you?
- Bill

The outside unit is 115 volts it is not 208. It tells the voltage right in the description. Plus I have the unit installed in my house.

Was this review helpful to you?

Q: What are the pieces of equipment needed in addition to the two units for a complete package? Are the units pre-charged?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will also need a 1/4" x 1/2" line set and the proper electrical wiring. The outdoor unit includes enough refrigerant for charging the indoor coil and a 25' line set.

Was this review helpful to you?
- Bill

The line set for connecting the two units is needed and a base pad makes for a nice installation.

Was this review helpful to you?