Apply to be a TradeMaster!
Main product image of 36,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump/Air Conditioner Package
Magnifying glass
Hover image to zoom

36,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump/Air Conditioner Package

Brand:
LG
SKU:
LC367HV
Rating:
(0)
Q&A:
(0)
36,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump/Air Conditioner Package
Magnifying glass
Hover image to zoom
LC367HV has been discontinued
Discontinued December 11, 2019
This product was discontinued by the manufacturer.
Suggested Alternative:
36,000 BTU, R-32, 19 SEER2 LGRED Single Zone Inverter Heat Pump Package
Brand:
LG
SKU:KSSLA361A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Heating Capacity (BTU)
40000 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
1
Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER
19 Rating

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


*Includes Indoor Model LCN367HV & Outdoor Model LUU367HV. This Package also includes the PT-UMC1 Grille for the Indoor Unit.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


A duct-free system, also known as a "split" air conditioner system, is made up of or includes two components: an indoor unit to deliver conditioned air to the room, and an outdoor unit located outside of the house. Compact refrigerant lines run between the two units, eliminating the need for bulky ductwork. Duct-free systems are ideal for older homes that have no ductwork, room additions, or areas in homes that just never seem to be the right temperature or are never comfortable.

LG duct-free systems are available in a range of sizes and styles--including systems that can heat and cool multiple rooms with a single outdoor unit to fit almost any need. The indoor units are available in many different types to fit with the look and feel of your home.

Features:
  • Many modes included, controlled through wireless remote or wired wall controller: Cooling, Heating, Dehumidifying, Fan
  • Independent louver control
  • Internal condensate pump included
  • Swirl Wind controls the louvers and fan speeds to create a stronger, wider air flow
  • Jet Cool operates at high fan speeds for 30 minutes to quickly cool down a room
  • Operates down to 14°F in cooling mode
  • Allows refrigerant piping lengths up to 98 or 164 feet, and elevation difference of 66 or 98 feet (depending on the model)
  • R410A refrigerant

Specs

–
Cooling Capacity (BTU):

36000

Heating Capacity (BTU):

40000

Energy Star Rated:

Yes

Number of Zones:

1

Air Circulation (CFM H/M/L):

1060/989/918

Application:

Cooling

Refrigerant Type:

R-410A

SEER:

19

Outdoor dB(A):

52/54

Indoor dB(A):

46/44/43

Fan Speeds:

4/5/4

Indoor Voltage:

208-230V

Hertz:

60

Phase:

1

EER:

13.5

Thermostat Range (Cooling/Heating):

57°-77°F/59°-81°F

Mount:

Ceiling Recessed

Liquid Line:

3/8"

Suction Line:

5/8"

Connection Type:

Flare

Max Pipe Length (FT):

246

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need