Apply to be a TradeMaster!
Main product image of A-Coil 2.5 Ton, R-32, Upflow/Downflow Evaporator Coil w/ TXV (17-1/2" W x 21" D x 26" H)
Magnifying glass
Hover image to zoom

A-Coil 2.5 Ton, R-32, Upflow/Downflow Evaporator Coil w/ TXV (17-1/2" W x 21" D x 26" H)

Brand:
LG
SKU:
LKMMA30B1
Rating:
(0)
Q&A:
(0)
A-Coil 2.5 Ton, R-32, Upflow/Downflow Evaporator Coil w/ TXV (17-1/2" W x 21" D x 26" H)
Magnifying glass
Hover image to zoom
$1,224.95 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Liquid Line
3/8"
Product Highlight: Material
Aluminum
Product Highlight: Refrigerant Type
R-32
Product Highlight: Cooling Capacity (BTU)
27600 BTUs
Product Highlight: Airflow
Multi-Position
Product Highlight: Ton
2

Description

–

Upgrade your home's heating and cooling system with the LG A-Coil. Designed for efficient performance, easy installation, and long-term reliability, the LG A-Coil is compatible with existing gas furnaces and optimizes comfort in any climate. The LG A-Coil delivers year-round comfort with multi-position installation and AHRI-rated efficiency while supporting a dual-fuel system for reduced energy use and lower emissions. Its built-in Thermal Expansion Valve (TXV) and R-32 refrigerant detection sensor enhance performance and safety.

The LG A-Coil features a compact, low-height design, making it a space-saving option for various installations. It works with standard and LGRED° outdoor units, giving homeowners flexible options based on their climate needs. For those in colder regions, LGRED° outdoor units deliver high-performance heating even in extremely cold temperatures, providing reliable comfort in sub-zero conditions.

With AHRI certification and broad compatibility, the LG A-Coil helps homeowners achieve optimal heating performance and energy savings.

Specs

–
Liquid Line:

3/8"

Material:

Aluminum

Refrigerant Type:

R-32

Cooling Capacity (BTU):

27600

Airflow:

Multi-Position

Ton:

2

Product Type:

Evaporator Coil

Suction Line:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy