Shop Klein Tools Limited Time Promotion
Main product image of A-Coil 5 Ton, R-32, Upflow/Downflow Evaporator Coil w/ TXV (21" W x 21" D x 30" H)
Magnifying glass
Hover image to zoom

A-Coil 5 Ton, R-32, Upflow/Downflow Evaporator Coil w/ TXV (21" W x 21" D x 30" H)

Brand:
LG
SKU:
LKMMA60C1
Rating:
(0)
Q&A:
(0)
A-Coil 5 Ton, R-32, Upflow/Downflow Evaporator Coil w/ TXV (21" W x 21" D x 30" H)
Magnifying glass
Hover image to zoom
$1,718.75 each
Backorder
Backorder
Get it Thu, Nov 12 - Tue, Dec 15

Lift Gate

–
This product weighs 82.01 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Ton
5
Product Highlight: Refrigerant Type
R-32
Product Highlight: Liquid Line
3/8"
Product Highlight: Airflow
Multi-Position
Product Highlight: Cooling Capacity (BTU)
52500 BTUs

Description

–

Upgrade your home's heating and cooling system with the LG A-Coil. Designed for efficient performance, easy installation, and long-term reliability, the LG A-Coil is compatible with existing gas furnaces and optimizes comfort in any climate. The LG A-Coil delivers year-round comfort with multi-position installation and AHRI-rated efficiency while supporting a dual-fuel system for reduced energy use and lower emissions. Its built-in Thermal Expansion Valve (TXV) and R-32 refrigerant detection sensor enhance performance and safety.

The LG A-Coil features a compact, low-height design, making it a space-saving option for various installations. It works with standard and LGRED° outdoor units, giving homeowners flexible options based on their climate needs. For those in colder regions, LGRED° outdoor units deliver high-performance heating even in extremely cold temperatures, providing reliable comfort in sub-zero conditions.

With AHRI certification and broad compatibility, the LG A-Coil helps homeowners achieve optimal heating performance and energy savings.

Specs

–
Material:

Aluminum

Ton:

5

Product Type:

Evaporator Coil

Refrigerant Type:

R-32

Liquid Line:

3/8"

Airflow:

Multi-Position

Cooling Capacity (BTU):

52500

Suction Line:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy