Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Compatible w/ Wired Wall Thermostat)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Compatible w/ Wired Wall Thermostat)

Brand:
LG
SKU:
LMAN097HVT
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Compatible w/ Wired Wall Thermostat)
Magnifying glass
Hover image to zoom
LMAN097HVT has been discontinued
Discontinued March 12, 2015
This product was discontinued by the manufacturer.
Suggested Alternative:
9,000 BTU, R-32, 23.8 SEER2 Multi F Art Cool Mirror Wall Mounted Single/Multi Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Brand:
LG
SKU:KNUAK091A
(0)
Order by 6PM, receive 4 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10400 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Mount
Wall

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: Capacity varies depending on the combination

Features
  • 24-Hour On/Off Timer
  • Auto Operation
  • Auto Restart
  • Chaos Swing
  • Inverter (Variable Fan Speed)
  • Jet Cool
  • Jet Heat
  • Plasma Air Purifying System
  • Self-Cleaning Indoor Coil
  • Condensate Sensor Connection
  • Group Control

Included Accessories
  • Wireless Handheld Remote Controller - AKB73635606

Note: Max Elevation Between Outdoor Unit and Indoor Unit is 49.2 Ft
Max Elevation Between Indoor Unit and Indoor Unit is 24.6 Ft

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

10400

Air Circulation (CFM H/M/L):

247/230/212

Refrigerant Type:

R-410A

Remote Control:

Wireless

Thermostat Range (Cooling/Heating):

57°-77°F/59°-81°F

Liquid Line:

1/4"

Suction Line:

3/8"

Mount:

Wall

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


42 Replacement Parts

Link, MFF56982501
SKU: MFF56982501
LG
Cover, MCK56993601
SKU: MCK56993601
LG
Tube Assembly, Evaporator (In), AJR73944901
SKU: AJR73944901
LG
Cover, MCK56993302
SKU: MCK56993302
LG
Guide, MEA56993101
SKU: MEA56993101
LG
Tube Assembly, Evaporator (Out), AJR73945001
SKU: AJR73945001
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM