Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, Flex Multi-Split Ceiling Concealed Duct Air Conditioner/Heat Pump
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Flex Multi-Split Ceiling Concealed Duct Air Conditioner/Heat Pump

Brand:
LG
SKU:
LMDN096HV
Rating:
(0)
Q&A:
(1)
9,000 BTU, R-410A, Flex Multi-Split Ceiling Concealed Duct Air Conditioner/Heat Pump
Magnifying glass
Hover image to zoom
LMDN096HV has been discontinued
Discontinued March 17, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
9,000 BTU, R-32 Multi F Low Static Ducted High Efficiency Multi Zone Heat Pump (Indoor Unit)
Brand:
LG
SKU:KNMKB091A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
9000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling Recessed

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Product Features:
  • Inverter
  • Drain pump
  • Control lock function
  • Auto operation (Artificial intelligence)
  • Auto restart operation
  • 2 thermistor control
  • Includes: Ceiling unit, wireless remote control, batteries, owner's manual, installation manual


Product Specifications:
  • Model#: LMDN095HV
  • Capacity: 9,000 BTU/hr
  • Fan Air Flow Rate (CMM): 8.5/7.5/6.5
  • Fan Air Flow Rate (CFM): 318/247/194
  • Dehumidification Rate (l/h): 1
  • Sound Level (H/M/L): 30/26/23 dB(A)+3
  • Running Current: 0.25 A
  • Power Supply: 208-230 V, 60 Hz
  • Liquid Piping Connections: 1/4"
  • Gas Piping Connections: 3/8"
  • Drain OD,ID: 1-1/4", 1"
  • Temperature Sensor: Thermistor
  • Refrigerant: R410A
  • Dimensions (W x H x D): 32-9/32" x 7-1/2" x 22-21/32"
  • Weight: 45.2 lbs
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

82'

Product Type:

Indoor Unit

Type:

Multi-Split

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

9000

Liquid Line:

1/4"

Suction Line:

3/8"

Air Circulation CFM (High):

318/247/194

Dehumidification (Pts/Hr):

2.1

Energy Star Rated:

No

Mount:

Ceiling Recessed

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

29 Replacement Parts

Bracket, MAZ63470401
SKU: MAZ63470401
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you tell me the size of the units inlet and outlet duct connections? Thank You,

Asked by Mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is a indoor unit used in a mini-split system. These units are ductless.

Was this review helpful to you?