Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-410A, Dual Zone Multi-Split Air Conditioner/Heat Pump - Outdoor Unit
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, Dual Zone Multi-Split Air Conditioner/Heat Pump - Outdoor Unit

Brand:
LG
SKU:
LMU187HV
Rating:
(6)
Q&A:
(1)
18,000 BTU, R-410A, Dual Zone Multi-Split Air Conditioner/Heat Pump - Outdoor Unit
Magnifying glass
Hover image to zoom
Suggested Alternative:
18,000 BTU, R-32, 22.5 SEER2 Multi F Multi Zone Inverter Heat Pump (Outdoor Unit)
Brand:
LG
SKU:KUMXB181A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
15600 BTUs
Product Highlight: Heating Capacity (BTU)
17000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
2

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This item qualifies under the American Taxpayer Relief Act of 2012 renewed the federal tax credits for homeowners who install high efficiency energy saving products in their primary residences between January 1, 2012 and December 31, 2013, subject to certain limitations.

To apply for the tax credit, you must file and submit the relevant tax forms. For products "placed in service" in 2013, you would take the tax credit on your 2013 income taxes. Remember to save your receipts and the Manufacturer's Certification Statement for your records.

Please see Federal Tax Credits for Consumer Energy Efficiency for additional information.

This is an outdoor unit only, and requires an indoor unit to function.

Product Features:
  • Defrost/Deicing
  • Restart delay (3-minutes)
  • R-410A Refrigerant
  • Self diagnosis
  • Soft start
  • Test function
  • Auto operation (Artificial intelligence)
  • Auto restart operation
  • Low ambient operation.
  • Gold Fin Anti-corrosion
Product Specifications:
  • Model#: LMU187HV
  • Capacity: 18,000 BTU/hr
  • Power Input Cooling: 0.26-2.37kW
  • Power Input Heating: 0.28-2.48kW
  • Running Current Cooling: 1.5-10.8 A
  • Running Current Heating: 1.5-11.3 A
  • Power Supply: 208-230 V, 60 Hz
  • Dimensions (W x H x D): 34-1/4" x 31-13/16" x 12-19/32"
  • Weight: 123.5 lbs
  • Max Number of Connectable Indoor Units: 2
  • Refrigerant Charge (at 24.6 ft): 67 oz.
  • EER/SEER:
    When Combined with Non-Ducted Indoor Unit = 14.0/21.0
    When Combined with Ducted Indoor Unit = 11.90/17.70
    When Combined with Mixed Ducted & Non-Ducted = 12.95/19.40
  • Refrigerant Type: R-410A
  • Refrigerant Control: EEV
  • Sound Level (H/L): 51 dB(A)+3
  • Liquid Piping Connections: 1/4"x 2EA
  • Gas Piping Connections: 3/8" x 2EA
  • Max. Total Piping: 164 ft
  • Operation Range Cooling: 14-114.8 F
  • Operation Range Heating: 5-75.2F
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Outdoor Unit

Type:

Multi-Split

Cooling Capacity (BTU):

15600

Heating Capacity (BTU):

17000

Energy Star Rated:

Yes

Number of Zones:

2

Refrigerant Type:

R-410A

Liquid Line:

1/4"

Suction Line:

3/8"

Depth (Inches):

12-19/32"

Width (Inches):

34-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

43 Replacement Parts

Cover, MCK47277701
SKU: MCK47277701
LG
Orifice, 4948A20005A
SKU: 4948A20005A
LG
Gasket, 3096A30010A
SKU: 3096A30010A
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this again

Easy install
Steve
FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One is good

It's only been in a week, so far good, and I like controlling it from my phone w/app.
Joe
Centerville, GA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stopped working after 2 months. Terrible product support

Avoid LG if you don't want to waste your time and money. Mine broke because a transformator was not secured properly and was laying on the pipes and pierced the pipe over time. Causing the trans to fail pulling much current burning the main board. I had to pay for all parts before we found the leak. Instead of at the very least sending a new unit LG told I have to pay someone to solder a new pipe instead of the leaky one!! This is how horribly they support their product. Bad quality control and the customer should pay for it.
siamak
Los Angeles
9 years ago
Was this review helpful to you?

Very Quiet/Smooth Install

Great unit for a first minis split install. The unit is lighter than I thought it would be. In my younger days, I could have lifted myself but wise enough now to ask for help. The unit is very quiet, I mean super quiet compared to traditional a/c units. Some helpful hints. Before you buy, make sure you know how to install this yourself as getting a pro to do it may be hard. All of the pros in my area wanted nothing to do with installing it since they did not provide it. According to LG, installing yourself will void the warranty but the money I saved was worth the risk. I had to get Section 608 certified and purchase the install equipment from online. If you are doing this yourself, be advised that mini split service valves do not operate like traditional a/c service valves. Read up about the difference. When doing the vacuum evacuation on the line sets, make sure you use copper pipe or special hoses with your manifold gauges. Regular hoses will leak air into the vacuum making it hard to get to the required 500 microns.
DYI Hack
Nebraska
10 years ago
Was this review helpful to you?

Super Quiet & We love it

We just purchased our new home in Southwest Florida in March. With the hot and humid summers down here, we learned our home system could not keep up and cool our master bedroom and my home office effectively. So I had (2) 9000 BTU (LSN090HSV4) wall units installed, 1 for the bedroom and 1 for my office. It's so nice to have them both hook up to 1 outside unit instead of 2. The system works great and my wife loves the cold air for sleeping. The outdoor unit (LMU18CHV) is so quiet, you don't even hear it running. Over all we are very pleased with our new system.
Sommer FL
Fort Myers, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good!

Purchased this unit for the church office. We were heating the office with a old propane furnace and cooling with window A/C units. I'm expecting this unit will pay for itself in 2-3 years. The coldest it's been here in NY is ~20 degrees, but so far the unit been keeping up with the heat load just fine. I'm guessing come Jan/Feb we will need to fire up some supplement heat to keep the office warm. It would be nice if the remote had more programming capability. In order to due auto setbacks you need to buy the LG specific tstat for the unit. We did not do that yet.
Teddy
Bloomington, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this unit manages 18k BTU per zone or as a total?

Asked by Aaron 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It manages 18,000 BTUs total.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- PexSupply Staff

The listed figures are a total. The unit can run with multiple indoor units exceeding the total outdoor unit ouput, however the indoor units would function at diminished capacity.

Was this review helpful to you?