Shop Resideo Sale
Main product image of 80% LNAEA Gas Furnace, R-32, Single Stage, Upflow/Downflow/Horizontal, 40,000 BTU - A Cabinet
Magnifying glass
Hover image to zoom

80% LNAEA Gas Furnace, R-32, Single Stage, Upflow/Downflow/Horizontal, 40,000 BTU - A Cabinet

Brand:
LG
SKU:
LNAEA040A1
Rating:
(0)
Q&A:
(0)
80% LNAEA Gas Furnace, R-32, Single Stage, Upflow/Downflow/Horizontal, 40,000 BTU - A Cabinet
Magnifying glass
Hover image to zoom
$1,372.53 each
Backorder
Backorder
Get it Tue, Dec 15 - Wed, Jan 20

Lift Gate

–
This product weighs 119 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Airflow
Downflow, Horizontal, Upflow
Product Highlight: Voltage
115V
Product Highlight: BTU Input
40000 BTUs
Product Highlight: Refrigerant Type
R-32

Description

–
LG furnaces deliver rated 80% and 96% AFUE (Annual Fuel Utilization Efficiency) performance with a compact, multi-position design that allows for flexible installations. These furnaces are intended to operate compatibly with LG Outdoor Units and A-Coils. Each model utilizes ECM constant-airflow motors for consistent air delivery and energy-efficient operation. A factory-supplied NG-to-LP (natural gas to liquid propane) conversion kit and dual-fuel capability when paired with LG Inverter Heat Pumps provides flexibility across a wide range of applications.

  • Aluminized steel tubular heat exchanger
  • Hot-surface ignition
  • Multi-speed direct-drive blower
  • Designed for multi-position installation

Specs

–
Airflow:

Downflow

Horizontal

Upflow

Efficiency:

80%

Max Airflow (CFM):

1169

Voltage:

115V

Product Type:

Gas Furnace

BTU Input:

40000

Refrigerant Type:

R-32

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy