Apply to be a TradeMaster!
Main product image of 80% LNAEA Gas Furnace, R-32, Single Stage, Upflow/Downflow/Horizontal, 60,000 BTU - B Cabinet
Magnifying glass
Hover image to zoom

80% LNAEA Gas Furnace, R-32, Single Stage, Upflow/Downflow/Horizontal, 60,000 BTU - B Cabinet

Brand:
LG
SKU:
LNAEA060B1
Rating:
(0)
Q&A:
(0)
80% LNAEA Gas Furnace, R-32, Single Stage, Upflow/Downflow/Horizontal, 60,000 BTU - B Cabinet
Magnifying glass
Hover image to zoom
$1,381.55 each
Backorder
Backorder
Get it Wed, Nov 25 - Tue, Dec 29

Lift Gate

–
This product weighs 126 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-32
Product Highlight: BTU Input
60000 BTUs
Product Highlight: Airflow
Horizontal, Upflow, Downflow
Product Highlight: Voltage
115V

Description

–
LG furnaces deliver rated 80% and 96% AFUE (Annual Fuel Utilization Efficiency) performance with a compact, multi-position design that allows for flexible installations. These furnaces are intended to operate compatibly with LG Outdoor Units and A-Coils. Each model utilizes ECM constant-airflow motors for consistent air delivery and energy-efficient operation. A factory-supplied NG-to-LP (natural gas to liquid propane) conversion kit and dual-fuel capability when paired with LG Inverter Heat Pumps provides flexibility across a wide range of applications.

  • Aluminized steel tubular heat exchanger
  • Hot-surface ignition
  • Multi-speed direct-drive blower
  • Designed for multi-position installation

Specs

–
Efficiency:

80%

Product Type:

Gas Furnace

Refrigerant Type:

R-32

Max Airflow (CFM):

1288

BTU Input:

60000

Airflow:

Horizontal

Upflow

Downflow

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy