Apply to be a TradeMaster!
Main product image of 14,700 BTU, R-410A, Packaged Terminal Air Conditioner (3.5 kW)
Magnifying glass
Hover image to zoom

14,700 BTU, R-410A, Packaged Terminal Air Conditioner (3.5 kW)

Brand:
LG
SKU:
LP153HD3A
Rating:
(0)
Q&A:
(0)
14,700 BTU, R-410A, Packaged Terminal Air Conditioner (3.5 kW)
Magnifying glass
Hover image to zoom
LP153HD3A has been discontinued
Discontinued June 18, 2013
This product was discontinued by the manufacturer.
Suggested Alternative:
15,100 BTU, R-410A, Packaged Terminal Air Conditioner (3.5 kW)
Brand:
LG
SKU:LP153HD3B
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
14700 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Heating Capacity (BTU)
12100 BTUs
Product Highlight: Height (Inches)
16" Height
Product Highlight: Width (Inches)
42" Width

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


LG Electronics pursues its 21st century vision of becoming a true global digital leader who can make its customers worldwide happy through its innovative digital products and services. LG Electronics set its mid- and long-term vision anew to rank among the top 3 electronics, information, and telecommunication firms in the world by 2010. As such, they embrace the philosophy of "Great Company, Great People," whereby only great people can create a great company, and pursue two growth strategies involving "fast innovation" and "fast growth." Likewise, they seek to secure three core capabilities: product leadership, market leadership, and people-centered leadership.

The LG HVAC Advantage

LG HVAC systems offer a range of solutions that are cost efficient, quiet and attractive. They provide a smart alternative to both central HVAC and window-mounted air conditioners, and are available in a variety of configurations to suit different cooling and heating situations.

Packaged Terminal Air Conditioners

Ultra-quiet operation is the hallmark of LG's new line of PTAC products. Low decibel levels and an outstanding sound-prevention rating make this your best choice for a quiet environment. And with efficiency ratings up to 11.6 EER, these units are also your energy efficient choice.

Other features include standard connections for remote thermostat and front desk controls. Gold Fin technology protects the unit from corrosive effects of outside air and extends the operating life of PTAC models. And the industry standard size makes installation easy and economical.

Standard Features
  • R-410A Refrigerant
  • Environmentally Friendly Refrigerant utilized in the majority of LG systems.
  • Gold Fin Anti-Corrosion Treatment
  • Protects the unit from the corrosive effects of outside air and extends the operating life.
  • Cooling Mode
  • Heating Mode
  • Fan Mode
  • Energy Saver Mode
  • Helps to lower energy consumption operational costs and saves money.
  • Auto Restart
  • Automatically restarts to programmed setting when the electricity comes on after a power failure.
  • Digital Temperature Control
  • Precise and easy to use.
  • Front Desk Control Connection
  • Dip Switch Settings
  • Saves money by control the Lowest and Highest temperature.
  • Evaporator Frost Control
  • Temperature Display On Unit
  • Freeze Room Protection
  • Electronic temperature controls constantly monitor and maintain indoor temperature to prevent freezing.
  • Pressure Control
  • Protects guests by shutting down the compressor on abnormal high pressure condition.
  • Ceramic Heater
  • System Includes
  • Wall Unit
  • Installation Manual

Specs

Application:

Cooling

Cooling Capacity (BTU):

14700

Heating Capacity (BTU):

12100

EER:

9.4

Max Airflow (CFM):

390

Min Airflow (CFM):

355

Dehumidification (Pts/Hr):

4.6

Fan Speeds:

2/2/2

Thermostat Range (Cooling/Heating):

54-86 F/54-86 F

Indoor dB(A):

50/48

Outdoor dB(A):

63

Electric Heater (kW):

3.5

Voltage:

208/230V

Phase:

1

Hertz:

60

Height (Inches):

16"

Width (Inches):

42"

Depth (Inches):

19-7/8"

Weight (lbs):

104.9 lbs

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


38 Replacement Parts

Supporter, 4980A30133B
SKU: 4980A30133B
LG
Thermistor, EBG61106833
SKU: EBG61106833
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM